Zoro Homepage

Premium Plastic Hangers, Durable, Space Saving Clothes Organizers, White, 10PK

  • Mfr # SLHPL10

  • Zoro # G716273269


product price: $11.75
/pk 10, $1.18/ea

Key Features

Height
9.25 in
Width
17.52 in
Anchor Material
Plastic
Use With
Cabinets
Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPL10
Zoro #
G716273269
UPC #
842893167275
Country of Origin
China

Dimensions

Height
9.25 in
Width
17.52 in
Length
0.47 in

Details

Anchor Material
Plastic
Use With
Cabinets
Item
Hangers
Color
White

Description

Organize your closet with the SereneLife 10-Pack Heavy Duty Non-Slip Plastic Closet Hangers. These hangers are designed with a sturdy and durable construction, ensuring they can hold your clothes securely. The functional non-slip design prevents your garments from slipping off, while the ultra-thin profile saves valuable space in your closet. Each hanger features a 360 Deg swivel hook that makes hanging and retrieving your clothing items a breeze. With a sleek white finish, these hangers blend seamlessly with any closet decor. Lightweight and easy to use, they're perfect for keeping coats, shirts, and dresses organized and accessible.


  • Sturdy and Durable: Built to last with reliable performance for hanging clothes.
  • Non-Slip Hangers: Keeps your clothes securely in place without slipping.
  • Heavy Duty Coat Hanger Set: Designed to hold heavy garments such as coats, jackets, and suits.
  • Space-Saving Closet Hangers: Slim design that maximizes closet space, perfect for organizing your clothes efficiently.
  • Frustration-Free Hanging: Easy-to-use hangers that simplify the process of hanging clothes.
  • 360° Swivel Hook: Allows for full rotation, providing versatile hanging options.
  • Sleek and Simple Design: Modern design that fits seamlessly into any closet space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.