Zoro Homepage

Premium Plastic Hangers, Durable, Space Saving Clothes Organizers, White, 20PK

  • Mfr # SLHPL20

  • Zoro # G616273215


product price: $17.99
/pk 20, $0.90/ea

Key Features

Height
9.25 in
Use With
Cabinets
Length
0.47 in
Anchor Material
Plastic
Width
17.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPL20
Zoro #
G616273215
UPC #
842893167282
Country of Origin
China

Dimensions

Height
9.25 in
Length
0.47 in
Width
17.52 in

Details

Use With
Cabinets
Item
Hangers
Anchor Material
Plastic
Color
White

Description

Keep your closet organized and stylish with the SereneLife 20 Pcs Non-Slip Plastic Hanger Set in White. Designed for durability, these heavy-duty hangers are constructed from sturdy recycled ABS and feature a metal hook, allowing them to support up to 5.5 lbs. The functional non-slip design ensures your clothes stay securely in place, while the sleek, ultra-thin profile saves valuable space in your closet. With a convenient 360-degree swivel hook, you can easily access your garments without hassle. Lightweight yet sturdy, these hangers make everyday use a breeze while adding a touch of elegance to your closet.


  • Sturdy and Durable: Built to last with reliable performance for hanging clothes.
  • Non-Slip Hangers: Keeps your clothes securely in place without slipping.
  • Heavy Duty Coat Hanger Set: Designed to hold heavy garments such as coats, jackets, and suits.
  • Space-Saving Closet Hangers: Slim design that maximizes closet space, perfect for organizing your clothes efficiently.
  • Frustration-Free Hanging: Easy-to-use hangers that simplify the process of hanging clothes.
  • 360° Swivel Hook: Allows for full rotation, providing versatile hanging options.
  • Sleek and Simple Design: Modern design that fits seamlessly into any closet space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.