Premium Plastic Hangers, Heavy Duty, Smooth White Tubular Slim, No Snag, Strap Hook Design, 100PK

  • Mfr # SLHPL100

  • Zoro # G016273266


product price:  $38.79
/pk 100, $0.39/ea

Key Features

Length
0.47 in
Height
9.25 in
Use With
Cabinets
Anchor Material
Plastic
Width
17.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLHPL100
Zoro #
G016273266
UPC #
842893147390
Country of Origin
China

Dimensions

Length
0.47 in
Height
9.25 in
Width
17.52 in

Details

Item
Hangers
Use With
Cabinets
Anchor Material
Plastic
Color
White

Description

Organize your closet effortlessly with the SereneLife Heavy Duty Plastic Hanger Set in White. This pack includes 100 durable hangers, designed with a sleek, smooth finish that keeps your clothes snag-free. The space-saving slim design is perfect for maximizing closet storage, allowing you to hang more items without taking up extra space. Each hanger features 2 integrated strap hooks, making it easy to hang accessories or delicate garments. The frustration-free design ensures hassle-free hanging, while the sturdy construction can hold heavy coats, pants, and shirts securely. Keep your wardrobe neat and tidy with these essential hangers that combine style and functionality.


  • Sturdy and Durable: Built to last with reliable performance for hanging clothes.
  • Non-Slip Hangers: Keeps your clothes securely in place without slipping.
  • Heavy Duty Coat Hanger Set: Designed to hold heavy garments such as coats, jackets, and suits.
  • Space-Saving Closet Hangers: Slim design that maximizes closet space, perfect for organizing your clothes efficiently.
  • Frustration-Free Hanging: Easy-to-use hangers that simplify the process of hanging clothes.
  • 360° Swivel Hook: Allows for full rotation, providing versatile hanging options.
  • Sleek and Simple Design: Modern design that fits seamlessly into any closet space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.