Propane Gas Fire Pit Table - 28 inches 40,000 BTU Square Gas Firepits with Cover for Outside

  • Mfr # SLFPS3.5

  • Zoro # G001902287


product price:  $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLFPS3.5
Zoro #
G001902287
UPC #
842893137087
Country of Origin
China

Description

Features: - Not Convertible to Natural Gas - With Fire Pit Cover Lid - Stainless Steel Fire pan - Assembled Gas Hose Regulator - Adjustable Flame Height by Valve Knob - Sturdy Metal Gas Fire Pit Table - Easy to Put Propane Tank, In, and Out - Stainless Steel Control Panel - 40,000 BTU Stainless Steel Burner - Constructs with Weather Resistant - Sturdy Metal for Durability and Long-term Use - Easy to Assemble with Two Persons, Takes 20-30 Minutes - Safe and CSA Certified and Approved - Comes with 1 pc. Independently Metal Table Top and 6.6 lbs. Decorative lave Rock Set - Creates an Elegant Atmosphere in the Garden, Terrace, Balcony or Backyard What's in the Box: - Steel Tabletop and Panel - Stainless Steel Fire Pan - 201 SS Burner - Copper Injector - Control Knob - Gas Valve - Corrugated Pipe - Pulse Igniter - Thermocouple - Fire Pin with Protective Guard - PVC Cover - Lava Rock - Steel Cover Lid - Battery Technical Specs: - Construction Material: Metal +201 SS Fire Pan - Heat Output: 40,000 BTU - Regulator Valve with Gas Hose Length: 19.7'' -inches (500mm) - Metal Cover: Metal and PVC Cover - Primary Fuel Type: Liquid Propane - Propane Tank Weight: 20lbs. (Not Included) - Ignition Type: Pulse - Battery Type: (1) x ‘AA’ Battery (not rechargeable) - Product Dimension (L x W x H): 28'' x 28'' x 24.5'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.