Propane Gas Fire Pit Table - 40,000 BTU Square Gas Firepits with Cover for Outside

  • Mfr # SLFPLG9

  • Zoro # G801902050


product price:  $469.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLFPLG9
Zoro #
G801902050
UPC #
842893135694
Country of Origin
China

Description

Features: - Not Convertible to Natural Gas - Assembled Gas Hose Regulator - Adjustable Flame Height by Valve Knob - Sturdy Metal Gas Fire Pit Table - Control Panel - 40,000 BTU Stainless Steel Burner - Constructs with Weather Resistant - Safe and CSA Certified and Approved - Decorative Lave Rock Set - Creates an Elegant Atmosphere in the Garden, Terrace, Balcony, or Backyard What's in the Box: - 201 SS Burner - Copper Injector - Control Knob - Gas Valve - Igniter - Corrugated Pipe - Thermocouple - Fire Pin with Protective Guard - PVC Cover - Lava Rock Technical Specs: - Construction Material: MGO - Heat Output: 40,000 BTU - Regulator Valve with Gas Hose Length: 118.1'' -inches - Primary Fuel Type: Liquid Propane - Propane Tank Weight: 20lbs. (Not Included) - Ignition Type: Pulse Ignition - Product Dimension (L x W x H): 30'' x 30'' x 11'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.