Zoro Homepage

Single Touch Towel & Blanket Warmer with Fragrant Disc Holder and LED Ring

  • Mfr # SLTLW100

  • Zoro # G902152392


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTLW100
Zoro #
G902152392
UPC #
842893137858
Country of Origin
China

Description

Features: - Perfectly Size for Two Large Bath Towels - Works for Up to 2 Years - Holds 2 Large Bath Towels or Personal Throw Blanket - Simple Single-touch Control - On/Off Button - Automatically Turns Off After 60 Minutes - Hinged Lid Keeps Hands Free when Filling and Emptying the Towel and Blanket Warmer - Double-walled Insulated Lid Keeps Heat In while Staying Cool to the Touch What's in the Box: - Single Touch Towel & Blanket Warmer - Power Cord Technical Specs: - Constructional Material: PP, PC Galvanized Sheet - Power Supply: 450W - Power Output: 120V AC - Frequency Response: 60Hz - Volume: 20L - Power Cord Length: 7.22 ft. - Product Dimensions (L x W x H): 13.25” x 13.25” x 18.5” -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.