This item is Discontinued.

No Product Image Available

Smart Indoor Garden - Indoor Herb Garden with LED Grow Lights Panel (Black) (Discontinued)

  • Mfr # SLGLF130
  • Zoro # G802152386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLGLF130
Zoro #
G802152386
UPC #
842893138114
Country of Origin
China

Description

Features: - With Water Stick on the Growing Deck - Control Panel Settings: Lack Water, Brightness, Timer, and On/Off - Up to 6 Plants Grow at a Time - Up to 12'' Inches Tall with this Indoor Garden - No Soil, No Mess - Easy to Use - Height Adjustment - Automatically Turns Lights On and Off - LED Grow Lights - For Indoor Use Only - Energy Efficient LED Grow Lights for Faster Growth - Simple Reminders Take the Guesswork Out of Growing - Sprouts in Days, Harvest in Weeks, Enjoy for Months What's in the Box: - (1) Grow Deck - (1) Light Panel - (1) Light Post - (1) Base - (1) Tank - (1) Adapter - (6) Planting Baskets - (6) Smart Soils - (6) Domes - (6) Spacer Lids - (1) Indicator Tube - (1) Water Level Stick - (1) Nipper - (6) Markers Construction Materials: - Light Diffusor: PC - Light Cover: PC and Engineered ABS - Telescopic Rod: 6063 Aluminum - Screw and Base: PC and Engineered ABS Technical Specs: - Power Supply: 24W - Working Temperature: -10~40? - Storage Temperature: -25~65?/85% - Input Voltage: 100-240V AC - Input Current: 120V/350±10% - Output Voltage: 24±10% V - Output Current: 870±10% mA - Spectrum: 4000K - Frequency Response: 50-60Hz - Life Time: 25,000 H - Device Operation Temperature: -20°C - 40°C - IP Rate: IP20 - Product Dimensions (L x W x H): 14.02'' x 8.43'' x 19.37'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.