Zoro Homepage

Smart Indoor Garden - LED Grow Light with Hydroponic Boxes

  • Mfr # SLGLF120

  • Zoro # G802152393


product price: $74.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLGLF120
Zoro #
G802152393
UPC #
842893138107
Country of Origin
China

Description

Features: - Up to 8 Plants Grow at a Time - Up to 13'' Inches Tall with this Indoor Garden - No Soil, No Mess - Easy to Use - Height Adjustment - Self Watering Plant - 16 Hours On, 8 Hours Off Automatically - LED Grow Lights - For Indoor Use Only - Energy Efficient LED Grow Lights for Faster Growth - Simple Reminders Take the Guesswork Out of Growing - Sprouts in Days, Harvest in Weeks, Enjoy for Months What's in the Box: - Metal Pole - Tray - Lighting Panel - (2) Grow Box - (8) Planting Baskets - (8) Domes - (8) Spacer Lids - (8) Peat Pellets - (1) Screw - (1) Washers - Accessories Construction Materials: - Light Diffusor: PC - Light Cover: Engineered ABS - Rod: Metal - Screw: Metal - Base: Engineered ABS Technical Specs: - Power Supply:18W - Working Temperature: -10~40? - Storage temperature: -25~65?/85% - Input Voltage: 120V AC - Input Current: 244mA(@120V/60HZ) - Output Voltage: 60-68V typical data 61.8V - Output Current: 250±10mA - Spectrum: 3500K - Frequency Response: 50/60Hz - Life Time: 25,000 H - IP Rate: IP20 - Product Dimensions (L x W x H): 17.72''x 7.39'' x18.74'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.