
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSLBAR8
Zoro #
G600687370
UPC #
068888764018
Country of Origin
China
Description
Features: - Effectively Repels Unwanted Animals & Pests - Motion Detection: Triggers an Ultrasonic Sound & Light Flash - Built-in Speaker Emits a Safe Ultra-High Frequency Alert - Rugged Marine Grade Waterproof Construction - Works Day or Night: Built-in IR Infrared Detection Sensor - Battery Powered (4 x 'AA'), Rechargeable Batteries Included - Automatic Charging via Built-in Solar Panel - (2) Mounting Options: Wall Mount or Outdoor In-Ground Mounting - Works for Unwanted Bats, Birds, Pigeons, Pests, Critters - Perfect for Gardens, Front Yards, Back Yards, Flowering Areas Technical Specs: - Horizontal Coverage Area: Up to 30'+ Feet Wide Line - Wide Angle 110 Degree Detection - (6) Selectable Alert Sounds - Flash Brightness: 320 Lumen - Marine Grade Waterproof Rating: IP-44 - Ultrasonic Frequency: 12-35kHz - Power Consumption: 80mAh - Dimensions (with Spike): 6.2'' x 16.2'' x 4.0''
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.