This item is Discontinued.

Serenelife Sports & Gym Fitness Rower Machine, SLRWMC60 SLRWMC60

This item is Discontinued.

Serenelife

Sports & Gym Fitness Rower Machine, SLRWMC60 (Discontinued)

Mfr # SLRWMC60
Zoro # G400681837
UPC # 842893120133
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLRWMC60
Zoro #
G400681837
UPC #
842893120133
Country of Origin
China

Description

Features: - Smart Fitness Rowing Machine - Compact Gym Exercise Rower Style - Get Connected with the ‘FitShow’ App - Pairs to Your Device via Bluetooth - For Sports Training, Cardio Fitness, Weight Loss Fat Burning - Measures Time, Distance, Strides, Calories Burned - Digital LCD Display Computer Panel - Adjustable Resistance Rower Level Setting - Portable Folding Stand-Up Design for Easy Storage - Quiet, Smooth-Gliding Padded Row Seat - Comfortable Handlebar Grip and Pedal-Style Footrests - Rugged Construction with Reinforced Handlebar Pull Cable - Safety Certified Reliable & Lab Tested - Auto Power-Off Battery Saving Function - Perfect for Indoor Home & Office Gym - Some Assembly Required The ‘Fitshow’ App: - Train Smarter & Connect with Your Favorite Devices - Record, Collect and Review Exercise Data - Put Your Training Stats on Display & Challenge Friends - Ability to Share Health & Fitness Data via Social Media - Connects to the Rower via Bluetooth Smart - Free to Download, Available for iOS and Android - Works with Smartphones, Tablets, Laptops, Computers, etc. Bluetooth Connectivity: - Hassle-Free Pairing, No Password Required - Compatible with All of Today’s Latest Devices - Bluetooth Version: BLE SMART 4.0 - Wireless Range: Up to 16.4’ ft. - Pulse Connected via Wireless Receiver Technical Specs: - Rowing Resistance Type: Magnetic & Air - Adjustable Time Setting: Up to 99M: 59s - Maximum Rowing Distance Measurement: 9999 KM - Selectable Resistance / Row Intensity: 16 Levels for PMS console - Construction Material: Steel Metal Alloy, Engineered HIPS - User Weight Capacity: Up to 250 lbs. - Flywheel Size: 13.8’’ x 2.2’’ -inches - Product Net Weight: 73.0 lbs. - Gross weight: 82.7 lbs. - Cord Length: 70.87’’ –inches - Power Supply: 120V/60HZ 0.3A - Power Output: 8.0V/1.0A - Slide Rail Length: 45’’ -inches - Rowing Distance: 33.27’ -inches - Folded: Collapsed Rower Size (L x W x H): 34.8” x 19.3” x 83.5” - inches - Total Assembled Rower Size (L x W x H): 83.5’’ x 19.3’’ x 34.8’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.