Shop SERENELIFE
Create Account
Squatz Neoprene Dumbbell Set with Stand, Pairs of 3 lb, 5 lb, and 8 lb Dumbbells
- Mfr # SQDBT30BK
- Zoro # G624082922
product price:
$
61.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQDBT30BK
- Zoro #
- G624082922
- UPC #
- 842893183022
- Country of Origin
- China
Description
VERSATILE DUMBBELL SET - This weights dumbbells set includes 3 pairs of dumbbells (3 lbs, 5 lbs, 8 lbs), offering a range of weight options for various strength and resistance training exercises. Perfect for beginners and experienced users alike | ANTI-SLIP HEX DESIGN - Featuring an anti-slip neoprene coating and a unique hex shape, these dumbbells provide a secure grip and prevent rolling, ensuring safety and ease of use during your workouts, whether at home or in the gym | COMFORTABLE & DURABLE - Built with a durable cast iron core and finished with a neoprene coating, these dumbbells are made for long-lasting performance. The contoured handles provide a comfortable grip for your hands during strength training | COMPACT STORAGE RACK - These neoprene dumbbells set include a compact stand for organized storage of your dumbbells. Keep your workout space tidy and your dumbbells easily accessible with this practical and space-saving rack | EASY TO ASSEMBLE & USE - The Squatz dumbbell set with rack is easy to assemble, and the anti-slip hex design ensures safety during use. With a durable and sleek black finish, this set is perfect for strength and resistance training at home or in the gym
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.