Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strong, Ultra-Thin, Black, 100PK

  • Mfr # SLHPLBLK100

  • Zoro # G316273287


product price: $54.99
/pk 100, $0.55/ea

Key Features

Length
0.47 in
Width
17.52 in
Height
9.25 in
Anchor Material
Plastic
Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLBLK100
Zoro #
G316273287
UPC #
842893163734
Country of Origin
China

Dimensions

Length
0.47 in
Width
17.52 in
Height
9.25 in

Details

Anchor Material
Plastic
Item
Hangers
Use With
Cabinets
Color
Black

Description

Organize your wardrobe effortlessly with the SereneLife 100-Pack Heavy Duty Plastic Hangers in Black. These hangers feature a sturdy and durable design, ensuring your clothes remain securely in place with their functional non-slip feature. The space-saving ultra-thin profile allows you to maximize closet space while keeping your garments neatly arranged. Each hanger is equipped with a 360-degree swivel hook, providing easy access to your clothing. Lightweight and frustration-free, these hangers are perfect for coats, dresses, and everyday wear, supporting up to 5.5 lbs. Enjoy an organized and stylish closet with this essential hanger set.


  • Sturdy and Durable: Made with strong materials that can hold heavy clothing items without bending or breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, keeping your garments securely hung.
  • Heavy Duty Coat Hanger Set: Ideal for heavy coats, jackets, and other thick garments that need extra support.
  • Space-Saving Closet Hangers: Slim design helps to maximize closet space, giving you more room for clothes.
  • Frustration-Free Hanging: Easy to hang your clothes without any hassle, making organizing your closet simpler.
  • 360° Swivel Hook: Allows the hanger to rotate fully, making it easier to organize and access clothes.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.