Zoro Homepage

Strong, Ultra-Thin, Black, 200PK

  • Mfr # SLHPLBLK200

  • Zoro # G416273293


product price: $145.99
/pk 200, $0.73/ea
Free Shipping & Returns

Key Features

Use With
Cabinets
Width
17.52 in
Length
0.47 in
Anchor Material
Plastic
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLBLK200
Zoro #
G416273293
UPC #
842893163758
Country of Origin
China

Dimensions

Width
17.52 in
Length
0.47 in
Height
9.25 in

Details

Use With
Cabinets
Color
Black
Item
Hangers
Anchor Material
Plastic

Description

Maximize your closet space and keep your garments organized with the SereneLife 200-Piece Heavy Duty Non-Slip Plastic Hanger Set. Designed with a sturdy and durable construction, these hangers provide reliable support for your clothing. The functional non-slip design ensures that your garments stay securely in place, while the 360-degree swivel hook allows for easy access and hanging from any angle. With their ultra-thin profile, these hangers save valuable space in your closet, making them perfect for small areas. Lightweight yet robust, they can support up to 5.5 lbs. of weight, making them ideal for a variety of clothing items. Experience frustration-free hanging and give your wardrobe the organization it deserves with this sleek and efficient hanger set.


  • Sturdy and Durable: Made with strong materials that can hold heavy clothing items without bending or breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, keeping your garments securely hung.
  • Heavy Duty Coat Hanger Set: Ideal for heavy coats, jackets, and other thick garments that need extra support.
  • Space-Saving Closet Hangers: Slim design helps to maximize closet space, giving you more room for clothes.
  • Frustration-Free Hanging: Easy to hang your clothes without any hassle, making organizing your closet simpler.
  • 360° Swivel Hook: Allows the hanger to rotate fully, making it easier to organize and access clothes.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.