Zoro Homepage

Strong, Ultra-Thin, Black, 20PK

  • Mfr # SLHPLBLK20

  • Zoro # G216273301


product price: $17.99
/pk 20, $0.90/ea

Key Features

Use With
Cabinets
Anchor Material
Plastic
Length
0.47 in
Height
9.25 in
Width
17.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLBLK20
Zoro #
G216273301
UPC #
842893167305
Country of Origin
China

Dimensions

Length
0.47 in
Height
9.25 in
Width
17.52 in

Details

Use With
Cabinets
Anchor Material
Plastic
Color
Black
Item
Hangers

Description

Keep your closet organized with the SereneLife 20-Piece Heavy Duty Non-Slip Plastic Hanger Set in Black. This set features sturdy and durable construction, ensuring your clothes are well-supported and securely hung. The functional non-slip design prevents garments from slipping off, while the ultra-thin hangers maximize your closet space. Each hanger comes with a 360-degree swivel hook, allowing for easy access to your favorite outfits. Lightweight yet heavy-duty, these hangers can hold up to 5.5 lbs. each, making them perfect for coats, blouses, and more. Transform your closet into a tidy, frustration-free space with this essential hanger set.


  • Sturdy and Durable: Made with strong materials that can hold heavy clothing items without bending or breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, keeping your garments securely hung.
  • Heavy Duty Coat Hanger Set: Ideal for heavy coats, jackets, and other thick garments that need extra support.
  • Space-Saving Closet Hangers: Slim design helps to maximize closet space, giving you more room for clothes.
  • Frustration-Free Hanging: Easy to hang your clothes without any hassle, making organizing your closet simpler.
  • 360° Swivel Hook: Allows the hanger to rotate fully, making it easier to organize and access clothes.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.