Zoro Homepage

Strong, Ultra-Thin, Black, 30PK

  • Mfr # SLHPLBLK30

  • Zoro # G916273236


product price: $23.35
/pk 30, $0.78/ea

Key Features

Anchor Material
Plastic
Width
17.52 in
Use With
Cabinets
Height
9.25 in
Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLBLK30
Zoro #
G916273236
UPC #
842893163765
Country of Origin
China

Dimensions

Width
17.52 in
Height
9.25 in
Length
0.47 in

Details

Anchor Material
Plastic
Item
Hangers
Color
Black
Use With
Cabinets

Description

The SereneLife Heavy Duty Coat Hanger Set includes 30 non-slip plastic hangers designed for durability and functionality. Each hanger features a sturdy construction that can hold up to 5.5 lbs., making them perfect for coats, dresses, and other garments. The functional non-slip design ensures your clothes stay in place, while the space-saving ultra-thin profile maximizes closet organization. Each hanger is equipped with a 360-degree swivel hook, allowing for easy access and arrangement of your clothing items. With a sleek black finish, these hangers will seamlessly blend into any closet decor, keeping your space tidy and stylish.


  • Sturdy and Durable: Made with strong materials that can hold heavy clothing items without bending or breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, keeping your garments securely hung.
  • Heavy Duty Coat Hanger Set: Ideal for heavy coats, jackets, and other thick garments that need extra support.
  • Space-Saving Closet Hangers: Slim design helps to maximize closet space, giving you more room for clothes.
  • Frustration-Free Hanging: Easy to hang your clothes without any hassle, making organizing your closet simpler.
  • 360° Swivel Hook: Allows the hanger to rotate fully, making it easier to organize and access clothes.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.