Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strong, Ultra-Thin, Black, 50PK

  • Mfr # SLHPLBLK50

  • Zoro # G916273243


product price: $34.19
/pk 50, $0.68/ea

Key Features

Anchor Material
Plastic
Length
0.47 in
Height
9.25 in
Width
17.52 in
Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLBLK50
Zoro #
G916273243
UPC #
842893163772
Country of Origin
China

Dimensions

Length
0.47 in
Height
9.25 in
Width
17.52 in

Details

Item
Hangers
Anchor Material
Plastic
Color
Black
Use With
Cabinets

Description

Upgrade your closet organization with the SereneLife 50-Pack Non-Slip Plastic Hangers in classic black. Designed for durability, these hangers feature a sturdy construction that can hold up to 5.5 lbs, making them perfect for heavy coats and delicate garments alike. The functional non-slip design ensures your clothes stay in place, while the sleek and ultra-thin profile saves valuable closet space. Each hanger comes equipped with a convenient 360 Deg swivel hook, allowing for easy access to your wardrobe. With a lightweight build, these hangers are easy to manage and rearrange, helping you maintain a tidy and organized closet effortlessly.


  • Sturdy and Durable: Made with strong materials that can hold heavy clothing items without bending or breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, keeping your garments securely hung.
  • Heavy Duty Coat Hanger Set: Ideal for heavy coats, jackets, and other thick garments that need extra support.
  • Space-Saving Closet Hangers: Slim design helps to maximize closet space, giving you more room for clothes.
  • Frustration-Free Hanging: Easy to hang your clothes without any hassle, making organizing your closet simpler.
  • 360° Swivel Hook: Allows the hanger to rotate fully, making it easier to organize and access clothes.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.