Zoro Homepage

Strong, Ultra-Thin, Gray, 100PK

  • Mfr # SLHPLGRA100

  • Zoro # G816273251


product price: $51.99
/pk 100, $0.52/ea

Key Features

Height
9.25 in
Width
17.52 in
Anchor Material
Plastic
Length
0.47 in
Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLGRA100
Zoro #
G816273251
UPC #
842893163789
Country of Origin
China

Dimensions

Height
9.25 in
Width
17.52 in
Length
0.47 in

Details

Item
Hangers
Color
Gray
Anchor Material
Plastic
Use With
Cabinets

Description

Optimize your closet space with the SereneLife 100-Piece Heavy Duty Non-Slip Plastic Hanger Set in Gray. These hangers are designed for durability and functionality, featuring a sturdy construction that keeps your clothes securely in place. The non-slip surface helps prevent garments from slipping off, while the ultra-thin design maximizes your closet space. With a convenient 360-degree swivel hook, you can easily access your clothes without hassle. Lightweight yet robust, these hangers cater to all types of clothing, from coats to delicate dresses. Keep your closet organized and stylish with this essential hanger set.


  • Sturdy and Durable: These hangers are built strong and durable to hold heavier garments without breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, ensuring your items stay securely hung.
  • Heavy Duty Coat Hanger Set: Perfect for heavy garments like coats, jackets, and suits.
  • Space-Saving Closet Hangers: The slim design of these hangers allows for maximum closet space, keeping everything neat and organized.
  • Frustration-Free Hanging: Easy to use and convenient for quick and efficient clothing organization.
  • 360° Swivel Hook: The hook swivels 360 degrees for easy access and versatile hanging options.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.