Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strong, Ultra-Thin, Gray, 30PK

  • Mfr # SLHPLGRA30

  • Zoro # G716273283


product price: $22.49
/pk 30, $0.75/ea

Key Features

Width
17.52 in
Anchor Material
Plastic
Use With
Cabinets
Height
9.25 in
Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLGRA30
Zoro #
G716273283
UPC #
842893163819
Country of Origin
China

Dimensions

Width
17.52 in
Height
9.25 in
Length
0.47 in

Details

Color
Gray
Anchor Material
Plastic
Use With
Cabinets
Item
Hangers

Description

Elevate your closet organization with the SereneLife 30-Piece Heavy Duty Non-Slip Plastic Hanger Set in Gray. Designed with a sturdy construction, these hangers can hold up to 5.5 lbs, making them perfect for a variety of clothing items from coats to delicate blouses. The functional non-slip feature ensures your clothes stay in place, while the space-saving ultra-thin design maximizes your closet space, allowing for a neat and tidy appearance. With a 360-degree swivel hook, accessing your favorite outfits has never been easier. Lightweight yet durable, this hanger set is an essential addition to any wardrobe, helping to keep everything organized and easily accessible.


  • Sturdy and Durable: These hangers are built strong and durable to hold heavier garments without breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, ensuring your items stay securely hung.
  • Heavy Duty Coat Hanger Set: Perfect for heavy garments like coats, jackets, and suits.
  • Space-Saving Closet Hangers: The slim design of these hangers allows for maximum closet space, keeping everything neat and organized.
  • Frustration-Free Hanging: Easy to use and convenient for quick and efficient clothing organization.
  • 360° Swivel Hook: The hook swivels 360 degrees for easy access and versatile hanging options.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.