Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strong, Ultra-Thin, Gray, 50PK

  • Mfr # SLHPLGRA50

  • Zoro # G116273258


product price: $34.19
/pk 50, $0.68/ea

Key Features

Width
17.52 in
Use With
Cabinets
Length
0.47 in
Anchor Material
Plastic
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLGRA50
Zoro #
G116273258
UPC #
842893163826
Country of Origin
China

Dimensions

Width
17.52 in
Length
0.47 in
Height
9.25 in

Details

Color
Gray
Use With
Cabinets
Item
Hangers
Anchor Material
Plastic

Description

The SereneLife 50-Pack Non-Slip Plastic Hangers are the perfect solution for your closet organization needs. With a sturdy and durable design, these hangers are built to withstand everyday use while ensuring your clothes stay securely in place, thanks to their functional non-slip features. The 360 Deg swivel hook allows for easy access to your garments, making dressing a breeze. Their ultra-thin, lightweight construction maximizes closet space without compromising on strength, supporting garments up to 5.5 lbs. Say goodbye to clutter and hello to neatness with this heavy-duty coat hanger set, designed to enhance your wardrobe experience.


  • Sturdy and Durable: These hangers are built strong and durable to hold heavier garments without breaking.
  • Non-Slip Hangers: Designed to prevent clothes from slipping off, ensuring your items stay securely hung.
  • Heavy Duty Coat Hanger Set: Perfect for heavy garments like coats, jackets, and suits.
  • Space-Saving Closet Hangers: The slim design of these hangers allows for maximum closet space, keeping everything neat and organized.
  • Frustration-Free Hanging: Easy to use and convenient for quick and efficient clothing organization.
  • 360° Swivel Hook: The hook swivels 360 degrees for easy access and versatile hanging options.
  • Sleek and Simple Design: Modern design that fits well with any closet décor, adding to the overall aesthetic of your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.