Zoro Homepage

Strong, Ultra-Thin, Pink, 100PK

  • Mfr # SLHPLPINK100

  • Zoro # G616273222


product price: $54.99
/pk 100, $0.55/ea

Key Features

Width
17.52 in
Height
9.25 in
Length
0.47 in
Anchor Material
Plastic
Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLPINK100
Zoro #
G616273222
UPC #
842893163833
Country of Origin
China

Dimensions

Width
17.52 in
Height
9.25 in
Length
0.47 in

Details

Color
Pink
Item
Hangers
Anchor Material
Plastic
Use With
Cabinets

Description

Upgrade your closet organization with the SereneLife 100-Pack Plastic Non-Slip Hangers in Pink. These hangers are designed for durability, crafted from sturdy materials that can support up to 5.5 lbs. Their functional non-slip feature ensures your clothes stay put, while the heavy-duty construction makes them perfect for coats and heavier garments. With a space-saving ultra-thin design, these hangers will maximize your closet space, allowing for more room for your wardrobe. The 360-degree swivel hook adds convenience, making it easy to hang and retrieve your clothes without hassle. Lightweight and easy to handle, these hangers will keep your closet looking neat and organized.


  • Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
  • Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
  • Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
  • Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
  • Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
  • 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
  • Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.