Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strong, Ultra-Thin, Pink, 150PK

  • Mfr # SLHPLPINK150

  • Zoro # G816273282


product price: $66.59
/pk 150, $0.44/ea

Key Features

Length
0.47 in
Height
9.25 in
Use With
Cabinets
Width
17.52 in
Anchor Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLPINK150
Zoro #
G816273282
UPC #
842893163840
Country of Origin
China

Dimensions

Length
0.47 in
Height
9.25 in
Width
17.52 in

Details

Item
Hangers
Color
Pink
Use With
Cabinets
Anchor Material
Plastic

Description

Organize your closet effortlessly with the SereneLife 150-Pack Plastic Hangers in a vibrant pink color. These non-slip hangers are designed with a sturdy and durable construction, ensuring that your clothes stay securely in place while maintaining their shape. The functional 360 Deg swivel hook makes hanging and retrieving garments a breeze, while the lightweight and ultra-thin design optimizes your closet space without compromising on style. With a maximum weight capacity of 5.5 lbs. per hanger, you can trust that your favorite coats and outfits are well-supported. Say goodbye to cluttered closets and hello to a beautifully organized space with these essential hangers!


  • Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
  • Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
  • Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
  • Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
  • Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
  • 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
  • Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.