Zoro Homepage

Strong, Ultra-Thin, Purple, 100PK

  • Mfr # SLHPLPURL100

  • Zoro # G416273248


product price: $47.99
/pk 100, $0.48/ea

Key Features

Use With
Cabinets
Width
17.52 in
Length
0.47 in
Height
9.25 in
Anchor Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLPURL100
Zoro #
G416273248
UPC #
842893163888
Country of Origin
China

Dimensions

Width
17.52 in
Length
0.47 in
Height
9.25 in

Details

Use With
Cabinets
Color
Purple
Anchor Material
Plastic
Item
Hangers

Description

Streamline your closet organization with the SereneLife 100-Pack Plastic Non-Slip Hangers in vibrant purple. These hangers feature a sturdy and durable construction, ensuring they can hold up to 5.5 lbs, making them perfect for heavy coats and delicate blouses alike. The functional non-slip surface keeps your clothing securely in place, preventing any unwanted slips or falls. Designed with a space-saving ultra-thin profile, these hangers maximize your closet space while adding a sleek look. The 360 Deg swivel hook allows for frustration-free hanging, enabling you to easily access your favorite outfits. Keep your closet organized and stylish with this essential hanger set!


  • Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
  • Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
  • Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
  • Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
  • Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
  • 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
  • Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.