Zoro Homepage

Strong, Ultra-Thin, Purple, 150PK

  • Mfr # SLHPLPURL150

  • Zoro # G816273299


product price: $66.59
/pk 150, $0.44/ea

Key Features

Anchor Material
Plastic
Use With
Cabinets
Width
17.52 in
Height
9.25 in
Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLPURL150
Zoro #
G816273299
UPC #
842893163895
Country of Origin
China

Dimensions

Width
17.52 in
Height
9.25 in
Length
0.47 in

Details

Anchor Material
Plastic
Color
Purple
Use With
Cabinets
Item
Hangers

Description

Keep your wardrobe organized and stylish with the SereneLife 150-Pack Plastic Non-Slip Hangers in Purple. Designed for durability, these heavy-duty hangers feature a sturdy construction that can support up to 5.5 lbs. each, making them ideal for various clothing types, from coats to dresses. Their functional non-slip design prevents slipping and ensures your clothes stay securely in place. With a sleek, ultra-thin profile, these hangers maximize closet space while keeping your collection neat and tidy. The 360-degree swivel hook allows for easy access to your garments, enhancing your hanging experience. Say goodbye to clutter and hello to an organized closet with this versatile hanger set!


  • Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
  • Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
  • Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
  • Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
  • Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
  • 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
  • Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.