Zoro Homepage

Strong, Ultra-Thin, Purple, 200PK

  • Mfr # SLHPLPURL200

  • Zoro # G516273230


product price: $123.99
/pk 200, $0.62/ea
Free Shipping & Returns

Key Features

Width
17.52 in
Height
9.25 in
Length
0.47 in
Use With
Cabinets
Anchor Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLPURL200
Zoro #
G516273230
UPC #
842893163901
Country of Origin
China

Dimensions

Width
17.52 in
Height
9.25 in
Length
0.47 in

Details

Color
Purple
Use With
Cabinets
Anchor Material
Plastic
Item
Hangers

Description

Organize your wardrobe effortlessly with the SereneLife 200-Pack Plastic Hangers in Purple. Designed for functionality and durability, these non-slip hangers ensure your clothes stay in place while maximizing your closet space with their ultra-thin design. Each hanger is constructed from sturdy materials with a lightweight feel, making them easy to handle. The 360-degree swivel hook allows for convenient access to your garments, making getting dressed a breeze. Keep your closet neat and stylish with this essential coat hanger set, perfect for any home.


  • Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
  • Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
  • Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
  • Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
  • Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
  • 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
  • Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.