Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strong, Ultra-Thin, Purple, 50PK

  • Mfr # SLHPLPURL50

  • Zoro # G516273261


product price: $34.19
/pk 50, $0.68/ea

Key Features

Length
0.47 in
Anchor Material
Plastic
Use With
Cabinets
Width
17.52 in
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPLPURL50
Zoro #
G516273261
UPC #
842893163925
Country of Origin
China

Dimensions

Length
0.47 in
Width
17.52 in
Height
9.25 in

Details

Color
Purple
Anchor Material
Plastic
Item
Hangers
Use With
Cabinets

Description

The SereneLife 50-Piece Heavy Duty Plastic Non-Slip Hanger Set is designed to keep your closet organized and your clothes securely in place. Each hanger is crafted from sturdy and durable materials, ensuring they hold up under the weight of your garments. The functional non-slip design prevents clothes from slipping off, while the 360-degree swivel hook allows for easy access. With their ultra-thin profile, these hangers save valuable closet space without compromising on strength. Lightweight yet robust, they can support a maximum weight of 5.5 lbs. Perfect for hanging coats, shirts, and dresses, this set will transform your closet into an organized haven. The sleek purple finish adds a stylish touch to any wardrobe.


  • Sturdy and Durable: Strong enough to hold heavy coats, jackets, and other clothing without breaking or bending.
  • Non-Slip Hangers: These hangers have a special non-slip surface to prevent your clothes from falling off.
  • Heavy Duty Coat Hanger Set: Made to handle heavier clothing items, ideal for coats and thicker garments.
  • Space-Saving Closet Hangers: Slim and space-efficient design that maximizes closet storage capacity.
  • Frustration-Free Hanging: These hangers are designed for quick and easy clothing organization with no hassle.
  • 360° Swivel Hook: The hook swivels completely, giving you flexible hanging options and making it easier to organize your closet.
  • Sleek and Simple Design: The clean, modern look blends seamlessly into any closet style or decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.