Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strong, Ultra-Thin, White, 50PK

  • Mfr # SLHPL55

  • Zoro # G416273262


product price: $34.19
/pk 50, $0.68/ea

Key Features

Use With
Cabinets
Anchor Material
Plastic
Length
0.47 in
Width
17.52 in
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHPL55
Zoro #
G416273262
UPC #
842893147406
Country of Origin
China

Dimensions

Length
0.47 in
Width
17.52 in
Height
9.25 in

Details

Item
Hangers
Use With
Cabinets
Anchor Material
Plastic
Color
White

Description

Organize your closet effortlessly with the SereneLife 50 Pcs. Heavy Duty Plastic Hangers. Designed with a sleek white finish, these hangers not only add a touch of elegance to your space but also provide a functional and durable solution for hanging your clothing. The unique space-saving design allows you to maximize your closet space, keeping it neat and tidy. Say goodbye to frustration with notched-free hangers that wont snag your clothes. Each hanger features integrated strap hooks for added versatility, making them perfect for various clothing types from coats to shirts. Experience the convenience of a well-organized closet with these reliable hangers.


  • Sturdy and Durable: Built to last with reliable performance for hanging clothes.
  • Non-Slip Hangers: Keeps your clothes securely in place without slipping.
  • Heavy Duty Coat Hanger Set: Designed to hold heavy garments such as coats, jackets, and suits.
  • Space-Saving Closet Hangers: Slim design that maximizes closet space, perfect for organizing your clothes efficiently.
  • Frustration-Free Hanging: Easy-to-use hangers that simplify the process of hanging clothes.
  • 360° Swivel Hook: Allows for full rotation, providing versatile hanging options.
  • Sleek and Simple Design: Modern design that fits seamlessly into any closet space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.