Velvet Hangers, Non-Slip, 360 Deg Swivel Hook, Ultra-Thin, Lightweight, Space-Saving, Pink, 50PK
- Mfr # SLHVELPIK50
- Zoro # G316273232
Key Features
Specifications
Details
- MFR #
- SLHVELPIK50
- Zoro #
- G316273232
- UPC #
- 842893164083
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Plastic, Velvet
- Use With
- Cabinets
- Color
- Pink
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Maximize your closet space with the SereneLife 50-Pack Velvet Hangers in a chic pink color. Designed for durability, these heavy-duty non-slip hangers feature a smooth velvet finish that prevents clothes from slipping off while maintaining their shape. The ultra-thin design helps you save precious space, making it easier to organize your wardrobe. The 360-degree swivel hook allows for versatile hanging options, so you can easily access your clothes. Lightweight yet sturdy, these hangers are perfect for all types of clothing, from coats to delicate dresses. Say goodbye to clutter and hello to a beautifully organized closet!
- DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
- SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
- 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
- STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.