Velvet Hangers, Non-Slip, 360 Deg Swivel Hook, Ultra-Thin, Lightweight Velvet Hangers, Ivory, 10PK
- Mfr # SLHVELIVOR10
- Zoro # G116273234
Key Features
Specifications
Details
- MFR #
- SLHVELIVOR10
- Zoro #
- G116273234
- UPC #
- 842893167411
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Plastic, Velvet
- Use With
- Cabinets
- Color
- Ivory
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
The SereneLife 10-Pack Velvet Non-Slip Heavy Duty Coat Hangers in Ivory offers a stylish and functional solution for your closet organization. Made with a sturdy and durable construction, these hangers can support up to 10 lbs., ensuring that your garments remain safe and secure. The smooth velvet finish prevents slipping, while the functional non-slip design keeps your clothes in place, preventing unwanted creases and wrinkles. The space-saving ultra-thin design maximizes your closet space, making it perfect for small areas. With a 360-degree swivel hook, accessing your garments has never been easier. Lightweight and easy to handle, these hangers are ideal for organizing coats, dresses, and more, providing you with a frustration-free hanging experience. Keep your closet neat and tidy with this versatile hanger set!
- DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
- SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
- 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
- STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.