Zoro Homepage
This item is Discontinued.
Serenelife Water Fountain - Relaxing Tabletop Water Feature Decoration SLTWF60LED

Water Fountain - Relaxing Tabletop Water Feature Decoration (Discontinued)

  • Mfr # SLTWF60LED
  • Zoro # G601902168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTWF60LED
Zoro #
G601902168
UPC #
842893100456
Country of Origin
China

Description

Features: - Compact Tabletop Fountain - Soothing & Relaxing Water Flow - Hassle-Free & Simple Plug-in Operation - Subtle LED Illuminated Lighting Effect - Built-in Pump Continuously Circulates Water - Water Pump Features Adjustable Water Flow Rate - Perfect Decorative Accent for Any Room in the House - Can be Used for Indoor/Outdoor Table Placement - Low-Voltage Energy Efficient Design - *UL Listed: Safety Tested and Certificate Approved What’s in the Box: - Water Fountain - Power Adapter Technical Specs: - Power Cable Length: 6’ ft - Supply Power: 110V (12V Power Adapter) - Dimensions (L x W x H): 6.7’’ x 5.1’’ x 4.7’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.