Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Outdoor Ip Cloud Camera

  • Mfr # IPCAMOD45

  • Zoro # G600670020


product price: $94.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPCAMOD45
Zoro #
G600670020
UPC #
842893119915
Country of Origin
China

Description

Features: - Compatible with Amazon Alexa Echo - Outdoor Surveillance Security Cloud Camera - Waterproof, Supports WiFi with Two-Way Audio - Easy Installation, Plug, and Play - View the Video Anytime and Anywhere; Support Multiple Platforms, Terminals, & Networks - Clear and Smooth Video, Intelligent Transmission - Bank-Level Security Control and Ensure Privacy - Online Firmware Upgrade, Update Function and Experience Synchronously - Smart H.264 Video Compression Algorithm, with Lower Video Bit Rates and Saving More - Space when Recording - Support Android/iOS System Mobile Device, Remote Real-Time Monitoring - Infrared Lamp; Remote Viewing Day or Night" - Infrared Night Vision Lighting (IR Distance: 1.18’’ -inches), 24 Hours a Day and Night - Monitoring, IR-CUT Switch - Motion Detection, Linkage Snapshot/Video Recording, Real-Time App Push Notifications - Support 2.4G WiFi (IEEE802.11b/g/n) - Cloud Storage (Paid Subscription), Micro SD Card Storage, Cloud Box, Internal SD Card Slot, - Easy to Install Audio Input and Output - Built-in Speaker and Microphone, Supported Two-Way Audio, with Telecommunication - Level of Signal Processing - IP66 Grade Waterproof and Dustproof Design The 'SereneViewer' App: - Managed IP Camera Access - 1 Login Gives Access to Mobile and Desktop - Monitor & Survey While Away - Wireless Video Recording Control - Remote PTZ (Pan/Tilt/Zoom) Controls - Ability to Monitor the Location via Smartphone - Button-Activated Schedule, Stop & Start - Real-Time App Push Notification Alerts - Available for Android & Apple iOS - Free to Download What's in the Box: - Smart IP Wi-Fi Cam - Quick Start Guide - Network Ethernet Cable, 3.6' ft. - Mounting Hardware - Power Adapter Technical Specs: - Managed IP Camera solution. Works exclusively with SereneLife or MIPC app (No support for 3rd Party Software) - Image sensor: 1/2.9"color CMOS sensor - Lens: f: 3.6mm, 2MP - Visual Angle: H: 89.6°; V: 51°; D: 103° - Audio Compression: AAC - Video Compression: Smart H.264 - Lighting Frequency: 50Hz, 60Hz - Image Frame Rate: Max 30fps - Imaging Sensor: 1/2.9"color CMOS sensor - Audio Compression: AAC - Lighting Frequency: Max 30fps - Display Resolution: 1920*1080 - Adjustable Lens: Zoom Lens Focal Length: 0.11’’ x 0.47’’ -inches - LED Instructions: Network Signal Indicator - IP Level: IP66 - Video Storage: Micro SD Card Slot( Accepts Max 512GB, Cloud Box and Cloud Storage) - Work Temperature: -20° to 55°C (-2°F to 131°F)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.