Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure-Dual Control For - Part No Srk7000016

  • Mfr # SRK7000016

  • Zoro # G902348733


product price: $559.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRK7000016
Zoro #
G902348733
UPC #
-
Country of Origin
Mexico

Description

Johnson Control For Dual Pressure Applications.;All Range Control;Range 20" To 100" (-68 To 690 Kpa);Differential Min 6" (41 Kpa) Max 50" (345 Kpa);Pressure Connection 36" Cap W/ 1/4" Flare Nut;High Pressure Side Range 100" To 500" (690 To 3447 Kpa);Non Adj Differential Lockout Requires Manual Reset;No Knob Adj, None;Switch Action Spst ;Code # P70Ma-1C, Non-Corrosive Refrigerants;Designed Primarily For Low Pressure Cut-Out Control And;Capacity Control On Commercial Refrigeration And Air;Conditioning Applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.