Zoro Homepage

Dipperwell, Heated (1/9Th Pans)

  • Mfr # 87740

  • Zoro # G202218002


product price: $706.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87740
Zoro #
G202218002
UPC #
-
Country of Origin
United States

Description

Conservewell{T} Heated Dipperwell By Server Wall Mount;Amp: 3.3;Center: 10-1/4In, 260 Mm;Depth: 5-1/4In, 133 Mm;Height: 7-5/16In, 186 Mm;Includes: (2) 1/9-Size Pans 4In(102Mm) Deep;Instructions Included: Yes;Material(S): Stainless Steel;Note: Nsf Certified: Yes;Temp Range: 60 Degrees C, 140 Degrees F;Type: Wall Mount;Ul Listed: Yes;Voltage: 120 Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.