Zoro Homepage
This item is Discontinued.
No Product Image Available

Thread Forming Screw, M4 x 6 mm, Steel Flat Head Phillips Drive (Discontinued)

  • Mfr # HDW-SPMFM406BB
  • Zoro # G2071779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDW-SPMFM406BB
Zoro #
G2071779
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
M4
Fastener Length
6 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Item
Thread Forming Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.