Zoro Homepage

1 m HDMI to HDMI Cable, PVC - Male

  • Mfr # SE790458

  • Zoro # G815762558


product price: $35.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE790458
Zoro #
G815762558
UPC #
753153332381
Country of Origin
China

Description

Features -Double shielding prevents signal loss and screen ghosting for maximum video performance -Cable has matched impedance a PVC jacket molded ends and an inner hood soldered 360 degrees to the connector for complete end-to-end shielding Specifications - Conductors: 28 AWG stranded wire - Contacts: Copper with 15-μm gold plate - HDMI Version: 1.3B - Hood: Molded hoods - Jacket: PVC black - Shell Construction: Copper with 15-μm gold plate - Shielding: Aluminum Mylar and tinned copper 90% - Size: 1 m - Weight: 0.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.