Zoro Homepage

1 m LC-LC Duplex Riser Fiber Optic Cable

  • Mfr # SE1211560

  • Zoro # G315758112


product price: $41.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1211560
Zoro #
G315758112
UPC #
746591268060
Country of Origin
China

Description

Features -LC-LC Duplex Riser -Choose from duplex or simplex and from riser or plenum -Duplex MT-RJ connectors are smaller than standard SC connectors and feature the familiar RJ latch -LC connectors are easy-to-use RJ-45 type connectors and are half the size of standard SC and ST connectors Specifications - Core Diameter: 62.5 μm - Fiber Type: Multimode - Insertion Loss: = 0.3 dB - Jacket: PVC: OFNR/FT4 Plenum: OFNP/FT6 - Operating Temperature: -4 to +167° F - Standards: IEC 60793-2 - Storage Temperature: -40 to +185° F - Wavelength: 850/1300 nm - Size: 1 m - Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.