Zoro Homepage

13V & 1W Zener Diode

  • Mfr # SE981388

  • Zoro # G304149259


product price: $29.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE981388
Zoro #
G304149259
UPC #
727272263277
Country of Origin
China

Description

Features
  • 13V & 1W Zenor Diode
Specifications
  • Dimension: 3" H x 1" W x 4" L
  • Weight: 0.1 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.