Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 ft. Serial Null-Modem Cable, DB9 Female

  • Mfr # SE929309

  • Zoro # G915758123


product price: $54.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE929309
Zoro #
G915758123
UPC #
746591334505
Country of Origin
China

Description

Features -Ideal for AT-to-AT file transfers -Gray PVC jacket with metal hoods -Has 115-ohm nominal impedance at 1 MHz or above -Crosses Pins 2 and 3 for RS-232 standards compliance Specifications - Diameter: 0.260 inch - Hood Assembly: Metal hoods - Impedance: 115 ohms nominal at 1 MHz or above - Jacket: Gray PVC - Mutual Capacitance: 12pF/ft. +/-2pF at 1 KHz - Size: 15 ft. - Weight: 0.94 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.