Zoro Homepage

3 m 9-Micron Single-Mode Fiber Optic Patch Cable, SC-LC - Yellow

  • Mfr # SE790479

  • Zoro # G715757999


product price: $48.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE790479
Zoro #
G715757999
UPC #
753153333432
Country of Origin
China

Description

Features -Basic fiber patch cable -Black Box quality Specifications - Color: Yellow - Bend Radius: Loaded: 3 cm minimum - Diameter: Buffering: 900 μm Cladding: 125 μm Core: 9 μm Outer: 2.0 x 4.2 mm - Ferrule Ceramic Fiber Count: 2 - Fiber Type: Single-mode - Size: 3 m - Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.