Zoro Homepage

30600 Top Post Battery Bolt

  • Mfr # SE652108

  • Zoro # G716083516


product price: $34.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE652108
Zoro #
G716083516
UPC #
661541608812
Country of Origin
China

Description

Features -Easy and reliable direct connections to the battery -Direct to battery power circuits help reduce noise in stereo communication and other electronic equipment -Made of solid brass -Weight - 0.5000 -Type - Standard top mount -Thread size - 0.31 in. - 18 -Hex size - 0.5 in. -Stud length - 0.4 in. -Overall length - 1.44 in. -Material - Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.