Zoro Homepage

4509-BOX Vinyl Switch 3Wire Plug 20A

  • Mfr # SE106761

  • Zoro # G304004008


product price: $15.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE106761
Zoro #
G304004008
UPC #
654204498059
Country of Origin
China

Description

Solid brass plug blades are firmly embedded in body. Resists chemical attack and is less brittle in extremely low temperatures. With terminal screw clamps. Combination Slot/Phillips head mounting and terminal screws for installation flexibility. Terminal screws backed out, ready for wiring.

Features
  • Vinyl - 2 pole/3 wire
  • Grounding
  • 0.250 - .655 in. Cord diameter
  • Nema 6-20 - boxed
  • Type - Straight
  • Amps/ volts - 20/250
  • Item Weight - .14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.