Zoro Homepage

5 ft. VGA Video Cable with Ferrite Core, Male - Beige

  • Mfr # SE823912

  • Zoro # G215768105


product price: $44.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE823912
Zoro #
G215768105
UPC #
753153332473
Country of Origin
China

Description

Features -Connect your monitor to video equipment for professional PC-based presentations -Features a tinned copper braid shield with an inner tape made of aluminum and Mylar and a PVC jacket -Double shielded to extend monitor signals Specifications - Color: Beige - Hood Assembly: Molded plastic - Jacket: UL CL2 CMP CSA FT4 - Operating Temperature: -4 to +176Degree F - Shielding: Shield - Tinned copper braid Inner tape - Aluminum and Mylar; Outer braid - Tinned copper - Connectors: HD15 - Size: 5 ft. - Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.