Zoro Homepage

Adapter, USB to HDMI-DVI-VGA, BlacK

  • Mfr # SE884201

  • Zoro # G415768264


product price: $59.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE884201
Zoro #
G415768264
UPC #
727272101708
Country of Origin
China

Description

The USB to DVI HDMI and VGA Display Adapter is a simple solution for setting up additional monitor LCD or projector from a USB port on your desktop or laptop without adding a video card. It outputs to most popular interfaces - DVI HDMI or VGA and enables clone extended or rotation mode to satisfy different display needs. Its outstanding built-in capabilities allow up to four additional displays on a single Mac computer up to six on a PC - one per display connection. With increased desktop area it makes viewing extensive spreadsheets reading lengthy documents or working with multiple applications fast and easy. The adapter is light and compact with onboard headphone and microphone jacks. It offers convenience and enables higher productivity in the office at home or on the road. Features -Up to 4 simultaneous displays on a Mac up to 6 on a PC -One per display connection -Supports video resolutions up to 1920 x 1080 in 32-bit color -Desktop display modes: clone extended and rotation -3. 5mm jacks for stereo audio output and microphone input -Plug-n-Play and Hot-Swappable -DisplayLink Certified DisplayLink chipset DL165 -Compatabilty - Windows 7 32/64-bit Vista 32/64-bit XP 32-bit 2000 Mac OS X 10. 4 and higher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.