Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATX 24-Pin Extension Cable; 13 in. Long

  • Mfr # SE147500

  • Zoro # G003912604


product price: $12.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE147500
Zoro #
G003912604
UPC #
654204781953
Country of Origin
China

Description

Features
  • This cable can either extend a 24-pin connector from power supply for longer reach or converts a 24-pin female connector to a 20-pin female connector for older motherboard.
  • Cable length is 13 in.
  • Black sleeved.
  • 18 AWG cable wires.
  • NO recycled copper.
  • Dimension - 13 x 2.5 x 0.5 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.