Zoro Homepage

CAT6 Feed-Through Patch Panel - Unshielded, 24 Port

  • Mfr # SE1212425

  • Zoro # G415761692


product price: $398.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1212425
Zoro #
G415761692
UPC #
746591269166
Country of Origin
China

Description

Features -Feed-through connectors provide super-easy patching. Just plug in cables -Unique design features RJ-45 plugs on both sides of the patch panels -Compliant with CAT6 specs -Work with either T568A or T658B wiring -Use in relay racks or comm cabinets -The 24-port models include one cable management bar. The 48-port models include two -Bars enable cable management behind the panels -Patch cables without punching down wires to the panels -No punchdown required! Specifications - Total Number of Ports: 24 - Number of Network RJ-45 Ports: 24 - Material: Steel - Form Factor: Rack-mountable - Compatible Rack Unit: 1U - Weight: 2.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.