Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DB9 Serial Extension Cable - Male-Female, 6 ft.

  • Mfr # SE823902

  • Zoro # G715758125


product price: $31.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE823902
Zoro #
G715758125
UPC #
753153332152
Country of Origin
China

Description

Features -Features molded hoods and thumbscrews that enable a snug fit when making connections -All nine pins are wired straight through -Mylar shielding protects communications from EMI/RFI -Cable is 26 AWG -Use this male/female cable to extend the cable on your AT style mouse or to extend the cable on your EGA/CGA monitor Specifiations - Cable Characteristic: Extension Cable - Cable Length: 6 ft. - Connector on First End: 1 x 9-pin DB-9 Male Serial - Connector on Second End: 1 x 9-pin DB-9 Female Serial - Conductor: Copper - Weight: 0.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.