DVI-I Dual-Link Cable - Male to Male, 10 m

  • Mfr # SE1211528

  • Zoro # G515758172


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1211528
Zoro #
G515758172
UPC #
746591373030
Country of Origin
China

Description

Features -This cable helps eliminate extenders for short distances -The cable is DVI-to-DVI-I with male ends on both sides -Attach DVI devices to other DVI devices without using specialty extenders -For use with PCs and KVM switches or in many digital signage applications Specifiations - Type: Male to Male - Cable Type: DVI - Cable Length: 32.80 ft. - Connector on First End: 1 x DVI-I Dual-Link Male Video - Connector on Second End: 1 x DVI-I Dual-Link Male Video - Connector Plating: Gold Plated - Conductor: Copper - Weight: 3.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.