Zoro Homepage

L630C 30 Amp Twistlock 3 Wire Connector

  • Mfr # SE419812

  • Zoro # G615812538


product price: $28.89
/ea

Key Features

Type
Twist-On
Termination Style
Twist-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE419812
Zoro #
G615812538
UPC #
747216239236
Country of Origin
China

Details

Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On

Description

Abuse resistant thermoplastic construction. External cable clamp provides firm strain relief. Back wire terminal clamps for easy secure wiring. Triple combination head screws standard - Slot/phillips/robertson. Features -Thermoplastic connectors -2 pole/3 wire -Grounding -30 amp/250 volt -Color - Black & white -0.25 - 0.69 in. Cord diameter -Dimension - 6.94 x 9.53 x 4.17 in. -Item weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.