Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCI Express 8-Pin Extension Cable; 14 in. Long

  • Mfr # SE708593

  • Zoro # G203912671


product price: $13.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE708593
Zoro #
G203912671
UPC #
657248321055
Country of Origin
China

Description

Features
  • PCI Express 8-pin extension cable.
  • Black sleeved.
  • 14 inches long.
  • 18 AWG cable wires.
  • NO recycled copper.
  • Dimension - 14 x 0.9 x 0.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.