Zoro Homepage

Server Switch CX Uno, 8 Port

  • Mfr # SE1212432

  • Zoro # G015762662


product price: $929.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1212432
Zoro #
G015762662
UPC #
746591266639
Country of Origin
China

Description

Features -Place the remote console up to 984.3 feet away -Supports resolutions up to 1920 x 1200 at 60 Hz -Reads DDC EDID from the display to avoid plug-and-play issues -Shared local and remote user console -Stereo audio support -CATx cabling means you can cascade 31 CPUs in 1U -Flash upgradable Specifications - Number of Computers Supported: 8 - Number of Local Users Supported: 1 - Maximum Operating Distance: 984.30 ft. - Graphic Mode: WUXGA - Maximum Video Resolution: 1920 x 1200 - Network RJ-45: Yes - USB: Yes - VGA: Yes - Serial Port: Yes - Number of Network RJ-45 Ports: 9 - Number of USB Ports: 2 - Number of VGA Ports: 1 - Form Factor: Rack-mountable - Weight: 3.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.