
10 Inch Black Pneumatic Wheel Swivel Caster
Mfr # SCC-100S3504-PNB
Zoro # G705434466
product price: $58.79
/eaKey Features
Wheel Dia.
10
Wheel Width
3.5
Mounting Height
12-3/16"
Caster Mounting Type
Top Plate
Material
Rubber tread on metal core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-100S3504-PNB
Zoro #
G705434466
UPC #
670533851259
Country of Origin
United States
Dimensions
Wheel Dia.
10
Wheel Width
3.5
Mounting Height
12-3/16"
Details
Caster Mounting Type
Top Plate
Material
Rubber tread on metal core
Wheel Type
Pneumatic
Series
Series #100
Description
Listing is for one (1) Service Caster Series #100 swivel caster with a 10" diameter by 3.5" wide black pneumatic rubber wheel. Supports up to 350lbs per caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.